Zoro Homepage
This item is Discontinued.
Msi Ivory SAMPLE Honed Travertine Mesh-Mounted Mosaic Tile ZOR-MD-0101-SAM

Ivory SAMPLE Honed Travertine Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0101-SAM
  • Zoro # G605837510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0101-SAM
Zoro #
G605837510
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Travertine
Color
Ivory
Finish
Honed
Weight
2.9
Application
Floor & Wall

Description

Tuscany is versatile and can be laid out in a pattern or single layout. these mosaic tiles are a natural Ivory stone travertine that exhibit rustic, old-world charm. great for use in residential or commercial areas, install them in kitchens, bathrooms or shower stalls. when using natural stone products, it is recommended to blend tiles from different boxes when installing. after installation, vendor disclaims any liabilities. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.