Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ivory White Mini Pebble Sample Tumbled Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0630-SAM

  • Zoro # G015482515


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
4 in
Thickness
0.27 in
Material
Marble
Shape
Square
Color
Ivory White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0630-SAM
Zoro #
G015482515
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
4 in
Width
4 in
Thickness
0.27 in
Height
0.27 in

Details

Material
Marble
Shape
Square
Color
Ivory White
Finish
Tumbled

Description

White Mini Pebble marble, showcasing a crisp white hue, provides a tumbled finish that adds a touch of refined elegance to any environment. With its mesh-back design, installation is a breeze, making it perfect for accent walls, backsplashes, and residential floors in a variety of settings, from indoor spaces to outdoor areas like kitchens, shower stalls, and beyond. Ideal for both residential and commercial use, this adaptable tile harmoniously blends timeless beauty with everyday practicality.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, tumbled finish with a low sheen and low variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.