This item is Discontinued.

Msi Jade Green 12 in. x 12 in.  Gauged Slate Field Tile, 10PK ZOR-NS-0092

Jade Green 12 in. x 12 in. Gauged Slate Field Tile, 10PK (Discontinued)

  • Mfr # ZOR-NS-0092
  • Zoro # G805523800
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0092
Zoro #
G805523800
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12.2
Width
12.2
Thickness
3.75
Size
12.2x12.2
Height
3.75

Details

Material
Slate
Color
Jade Green
Finish
Gauged
Weight
44.52
Application
Floor & Wall
Coverage Area
10 Sq. ft

Description

Cool jades and mossy greens subtly merge in our Brazilian Jade Green slate. Available in both slabs and slate tiles, Jade Green is a great way to create remarkable slate countertops, backsplashes, and floors. This slate can also be used out of doors in non-freezing climates, and is suitable for commercial as well as residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.