Kallum Fallonton 9" X 48" 5Mm 20Mil Loose Lay Glue Down Luxury Vinyl Plank Flooring, PK480

  • Mfr # ZOR-LVG-0136P

  • Zoro # G413791479


product price:  $4,375.99
/pk 480, $9.12/ea
Item requires special delivery charges. A $1,200.00 per item surcharge will be applied.

Key Features

Size
9 " x 48"
Length
48.03
Height
8.98
Thickness
20 mil
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0136P
Zoro #
G413791479
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 48"
Length
48.03
Height
8.98
Thickness
20 mil

Details

Color
Fallonton
Material
LVT
Finish
Low Gloss
Shape
Rectangle

Description

Fallonton LooseLay Planks capture the natural beauty of driftwood, with intricate knots and grains that create an elegant and sophisticated atmosphere in any room. These spacious 9” x 48” planks are 5MM thick and 100% waterproof, featuring a durable 20 MIL CrystaLux UltraTM protection layer for exceptional resistance to wear and tear. Designed for a swift and hassle-free setup, installation of these planks is effortless, requiring no clicking or specialized skills, and can be completed twice as fast as traditional LVP flooring. Backed by a comprehensive limited lifetime residential warranty, a 15-year light commercial warranty, and a 10-year commercial warranty, these planks provide added peace of mind. Certified by GREENGUARD Gold and Floorscore®, Fallonton LooseLay Planks ensure premium quality and safety for all your flooring needs.


  • • 0.19 " Thick x 9" Width x 48" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.