Kallum Finely Sample Loose Lay Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0138-SAM

  • Zoro # G513791492


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Limit 2 per order


Key Features

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVG-0138-SAM
Zoro #
G513791492
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in

Details

Color
Finely
Material
LVT
Finish
Low Gloss
Shape
Rectangle

Description

Finely LooseLay Planks harmonize a beautiful blend of gray and greige tones with lighter grains and knots, creating an elegant and sophisticated ambiance in any space. Measuring a generous and boasting a sturdy 5MM thickness, these planks are 100% waterproof and feature a durable 20 MIL CrystaLux UltraTM protection layer, offering exceptional resilience against wear and tear. Installation is effortless, designed for a swift and hassle-free setup without the need for clicking or specialized skills, allowing installation twice as fast as traditional LVP flooring. Additionally, they come with a comprehensive limited lifetime residential warranty, a 15-year light commercial warranty, and a 10-year commercial warranty, providing peace of mind. Certified by GREENGUARD Gold and Floorscore®, Finely LooseLay Planks ensure premium quality and safety for all your flooring needs.


  • • 0.19 " Thick x 9" Width x 48" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.