Kallum Larkin Sample Loose Lay Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0139-SAM

  • Zoro # G113791465


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Limit 2 per order


Key Features

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVG-0139-SAM
Zoro #
G113791465
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
9 " x 7"
Length
7
Height
9
Thickness
0.19 in

Details

Color
Larkin
Material
LVT
Finish
Low Gloss
Shape
Rectangle

Description

Larkin LooseLay Planks create an elegant and sophisticated ambiance in any space, featuring shades of blonde with warm undertones and soft graining. These planks measure a generous and offer 100% waterproofing. Enhanced by a resilient 20 MIL CrystaLux UltraTM protection layer, they are exceptionally resistant to wear and tear. Installation is effortless with these planks, designed for a swift and hassle-free setup without the need for clicking or specialized skills, enabling installation twice as fast as traditional LVP flooring. Additionally, this vinyl plank flooring is backed by a comprehensive limited lifetime residential warranty, a 15-year light commercial warranty, and a 10-year commercial warranty. Certified by GREENGUARD Gold and Floorscore®, Larkin LooseLay Planks assure premium quality and safety for all your flooring needs.


  • • 0.19 " Thick x 9" Width x 48" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.