
Kasbah SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0316-SAM
Zoro # G805838577
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0316-SAM
Zoro #
G805838577
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Kasbah
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Easily add a stylish aesthetic to your home with this glazed porcelain tile. perfect for kitchen backsplashes and bathroom showers, this grade porcelain tile features a glazed finish with low sheen. for both indoor and outdoor commercial and residential use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.