Katavia Bleached Elm 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK

  • Mfr # ZOR-LVG-0115

  • Zoro # G904415082


product price:  $51.65
/pk 18, $2.87/ea

Key Features

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0115
Zoro #
G904415082
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Bleached Elm
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.54
Application
On Grade (Ground Level)
Collection
Katavia

Description

This 6 in. x 48 in. MSI’s vinyl plank is suitable for a variety of decorating schemes. offering the appearance of authentic wood floors in a low-maintenance vinyl plank, this resilient flooring features a light beige background with subtle graining. supremely durable and gorgeous, this innovative glue-down vinyl flooring is suitable for all levels in your home - even the basement. it is great for busy families who don't want to sacrifice style for practicality in their floors, and you can install it over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-molding are available to give your residential indoor flooring project a professional, seamless finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.