This item is Discontinued.

Msi Katella Ash 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding ZOR-LVT-T-0144

This item is Discontinued.

Msi

Katella Ash 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (Discontinued)

Mfr # ZOR-LVT-T-0144
Zoro # G904414542
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0144
Zoro #
G904414542
UPC #
-
Country of Origin
China

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Gray-Dark
Material
Lvt
Finish
Low Gloss
Weight
1.2
Application
On Grade (Ground Level)

Description

Achieve a seamless authentic wood look with the MSI’s Katella Ash t-molding vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant and comes with ac3 wear layer . it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.