Shop ACKLAND

Zola Delia 3 in. x 24 in. Matte Porcelain Bullnose Tile Trim, 18PK

  • Mfr # AKNPTZOLDELI3X24M-BN

  • Zoro # G307710470


product price:  $296.99
/pk 18, $16.50/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
0.37
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLDELI3X24M-BN
Zoro #
G307710470
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
3
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
Delia
Finish
Matte
Weight
49.68
Application
Wall
Collection
Zola

Description

Zola Delia Porcelain Bullnose Tile Trim brings refined elegance to 3" x 24" installations, offering a sophisticated finishing touch that blends modern luxury with timeless simplicity. Featuring a matte surface with a crisp white field subtly accented by hints of gold and soft gray veining, this trim creates a natural, non-reflective appearance that authentically complements marble-look field tiles. Manufactured in Spain, the rounded edge delivers a seamless transition and polished finish that ties your space together with ease. This versatile trim works beautifully on walls, floors, backsplashes, and architectural details, performing beautifully in both residential and light commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments. Crafted from durable porcelain, it offers an easy-to-clean surface that resists moisture and everyday wear, making it ideal for creating refined transitions on walls, backsplashes, countertops, and architectural details. Whether paired with coordinating marble-look field tiles or used to highlight specific features, this trim delivers a polished, cohesive finish across a wide range of design styles. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the trim's natural character. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Crisp white background subtly accented with hints of gold and soft gray creates sophisticated trim aesthetics
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.