Zola Delia 24 in. x 24 in. Matte Porcelain Marble Look Floor and Wall Tile, 120PK

  • Mfr # AKNPTZOLDELI24X24M-PL

  • Zoro # G316035793


product price:  $3,436.99
/pk 120, $28.64/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLDELI24X24M-PL
Zoro #
G316035793
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Delia
Shape
Square
Finish
Matte
Collection
Zola

Description

Zola Delia Porcelain Tile brings refined elegance to 24" x 24" installations with a crisp white field subtly accented by delicate gray veining. The matte finish creates a natural, non-reflective surface that authentically replicates marble while offering the easy maintenance and lasting durability of porcelain. Manufactured in Spain, this marble-inspired tile establishes sophisticated, cohesive interiors across kitchens, bathrooms, living areas, hallways, backsplashes, and accent walls. The 24" x 24" large format minimizes grout lines, delivering expansive visual planes throughout the space with an understated, refined appearance. This versatile tile works beautifully on floors, walls, backsplashes, shower surrounds, and as decorative accents, performing beautifully in both residential and light commercial settings. Waterproof construction ensures consistent performance in moisture-prone areas, while the porcelain composition offers durability and easy maintenance. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface, with neutral pH cleaners recommended for deeper cleaning to maintain the tile's natural character. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Delicate veining across white background creates timeless, upscale marble aesthetics
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Frames spaces with understated sophistication, creating seamless transitions that enhance refined design sensibilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products