Zola Delia 3 in. x 24 in. Polished Porcelain Bullnose Tile Trim, 10PK

  • Mfr # AKNPTZOLDELI3X24P-BN

  • Zoro # G612468042


product price:  $178.99
/pk 10, $17.90/ea
Free Shipping & Returns

Key Features

Length
24"
Width
3"
Thickness
4.5"
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLDELI3X24P-BN
Zoro #
G612468042
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Width
3"
Thickness
4.5"
Height
4.5"

Details

Material
Porcelain
Color
Delia
Shape
Rectangle
Finish
Polished
Application
Bathroom, Fireplace, Kitchen, Shower
Collection
Zola

Description

Zola Delia Porcelain Bullnose Tile Trim introduces luminous elegance to 3" x 24" installations, offering a curated finishing touch inspired by the luxurious veining of Italian marble. Featuring a polished surface with a crisp white field enhanced by graceful gray veining, this trim creates a high-gloss, reflective appearance that captures and amplifies light. Manufactured in Spain, the rounded edge delivers smooth transitions on walls, backsplashes, countertops, and architectural details. This versatile trim works beautifully on walls, floors, backsplashes, and architectural details, performing beautifully in both residential and light commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments. Crafted from durable porcelain, it offers an easy-to-clean surface that resists moisture and everyday wear, making it ideal for creating elegant transitions that enhance both residential and commercial interiors. Whether paired with coordinating marble-look field tiles or used to highlight specific features, this trim delivers a polished, cohesive finish across a wide range of design styles. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning to maintain the trim's luminous character. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • White and gray tones with graceful veining offers luxurious, sophisticated trim appeal
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.