Zola Arctic Pearl 24 in. x 24 in. Matte Porcelain Marble Look Floor and Wall Tile, 120PK

  • Mfr # AKNPTZOLARPE24X24M-PL

  • Zoro # G016035796


product price:  $3,123.99
/pk 120, $26.03/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLARPE24X24M-PL
Zoro #
G016035796
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Arctic Pearl
Shape
Square
Finish
Matte
Collection
Zola

Description

Zola Arctic Pearl Porcelain Tile brings refined elegance to your interiors in a commanding 24" x 24" marble-look format. This porcelain tile features dramatic gray veining set against a cool white background, evoking the mesmerizing patterns of Italian marble with considerable depth. The matte finish with refined surface detail enhances the luxurious aesthetic while delivering lasting performance and durability. Ideal for backsplashes, accent walls, flooring, and fireplace surrounds, this tile provides an elegant backdrop for kitchens, bathrooms, living areas, and other interior spaces. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. PEI Rating 3 rated for moderate residential and light commercial floor traffic environments. Waterproof construction designed for moisture-prone areas ensures consistent performance in kitchens, bathrooms, and covered outdoor installations. Frost-resistant properties make it suitable for both interior and exterior installations, including freeze-thaw conditions. Rectified edges eliminate excessive grout requirements, facilitating a nearly seamless installation. When professionally installed, the veining flows seamlessly from tile to tile, creating a stunning design pattern. Maintenance is straightforward-clean with a damp cloth or mop using mild detergent; no sealing required. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • White backdrop highlighted by cool gray veining with refined contrast.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 suitable for moderate residential and light commercial floor traffic
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Striking marble-look pattern with defined veining that creates a clean, tailored statement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products