Zola Arctic Pearl 3 in. x 24 in. Matte Porcelain Bullnose Tile Trim, 18PK

  • Mfr # AKNPTZOLARPE3X24M-BN

  • Zoro # G607710484


product price:  $275.99
/pk 18, $15.33/ea
Free Shipping & Returns

Key Features

Length
24
Width
3
Thickness
0.37
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLARPE3X24M-BN
Zoro #
G607710484
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
3
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
Arctic Pearl
Finish
Matte
Weight
49.68
Application
Wall
Collection
Zola

Description

Zola Arctic Pearl Porcelain Bullnose Tile Trim features a crisp white background subtly accented with hints of gold and soft gray, creating a sophisticated yet understated look. Offered in a 3" x 24" matte porcelain format, this trim provides a clean, finished edge for tile installations while coordinating seamlessly with matching field tiles. This trim is perfect for finishing tile installations in kitchens, bathrooms, and other interior spaces, creating a refined, polished appearance. The subtle color variation and artistic texture bring depth and sophistication to any setting, while its sturdy porcelain construction ensures lasting performance. The waterproof porcelain construction is designed for moisture-prone areas, providing consistent performance in kitchens, bathrooms, and showers. Installation is straightforward with traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Simple maintenance with water and a soft sponge will keep it looking new; neutral pH cleaners are recommended for deeper cleaning. This trim is also frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions. The rounded edge offers a seamless transition that ties your space together with ease. Crafted for durability and low maintenance, it is perfect for both residential and commercial interiors. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Cool white base with soft gray veining inspired by natural marble.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Marble-inspired movement with refined linear veining that adds subtle elegance and visual flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.