This item is Discontinued.

Msi Kaya Carrara Bianco 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK ZOR-MD-0548

Kaya Carrara Bianco 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (Discontinued)

  • Mfr # ZOR-MD-0548
  • Zoro # G807710475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0548
Zoro #
G807710475
UPC #
-
Country of Origin
Spain

Dimensions

Length
12
Width
12
Thickness
0.37
Height
0.37

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
51.92
Application
Floor And Wall

Description

Reminiscent of luxurious Italian marble, Carrara Bianco Porcelain Tiles from MSI's Kaya Collection features dramatic gray veins set against a cool white background These porcelain tiles add sophistication and a timeless appeal to most in any space in your home, including kitchens, bathrooms, living rooms, and hallways When professionally installed, the grains and veins run together to create a stunning design pattern For increased design flexibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.