Zoro Homepage

Kaya Carrara Bianco Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0855-SAM

  • Zoro # G716035829


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Shape
Square
Material
Porcelain
Color
White-Cool
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0855-SAM
Zoro #
G716035829
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in

Details

Shape
Square
Material
Porcelain
Color
White-Cool
Finish
Matte

Description

Reminiscent of luxurious Italian marble, Carrara Bianco Porcelain Tiles from MSIs Kaya Collection features dramatic gray veins set against a cool white background. These porcelain tiles add sophistication and a timeless appeal to most in any space in your home, including kitchens, bathrooms, living rooms, and hallways. When professionally installed, the grains and veins run together to create a stunning design pattern. Choose between a matte or polished finish to create the look that best suits your style.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.