Zola Stratus Griya 24 in. x 24 in. Matte Porcelain Marble Look Floor and Wall Tile, 4PK

  • Mfr # AKNPTZOLSTGR24X24M-CA

  • Zoro # G716035850


product price:  $109.99
/pk 4, $27.50/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLSTGR24X24M-CA
Zoro #
G716035850
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Gray-Light
Shape
Square
Finish
Matte

Description

Zola Stratus Griya Porcelain Tile introduces refined elegance to expansive 24" x 24" installations, presenting a bright white backdrop with bold dark gray tones that flow organically across the surface. The matte finish delivers a natural, non-reflective appearance that authentically replicates marble while offering superior durability and easy maintenance. Manufactured in Spain, the marble-inspired design establishes sophisticated, cohesive interiors across kitchens, bathrooms, living areas, hallways, backsplashes, and accent walls. The large format minimizes grout lines, creating expansive visual planes throughout the space with understated refinement. Versatile in application, these tiles present various installation possibilities, whether arranged horizontally, vertically, or in intricate patterns. Ideal for floor and wall applications, including full-height backsplashes, fireplace surrounds, and waterfall facades, they seamlessly enhance both residential and commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic, making it an excellent choice for most residential applications and lighter commercial environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural aesthetic. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Bright white background with bold dark gray veining creates striking marble-inspired aesthetics
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.