Shop ACKLAND

Zola Stratus Griya 3 in. x 24 in. Polished Porcelain Bullnose Tile Trim, 10PK

  • Mfr # AKNPTZOLSTGR3X24P-BN

  • Zoro # G505523797


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Length
24.5
Width
4
Thickness
3.9
Size
4x24.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLSTGR3X24P-BN
Zoro #
G505523797
UPC #
-
Country of Origin
United States

Dimensions

Length
24.5
Width
4
Thickness
3.9
Size
4x24.5
Height
3.9

Details

Material
Porcelain
Color
Stratus Griya
Finish
Polished
Weight
17.5
Application
Wall
Coverage Area
10 Sq. ft
Collection
Zola

Description

Zola Stratus Griya Porcelain Bullnose Tile Trim introduces polished elegance to 3" x 24" installations, showcasing a bright white background with bold dark gray patterns that create striking visual movement and contemporary appeal. The polished finish envelops the surface in luminous radiance, capturing and amplifying light to create a bright, refined environment. This marble-inspired trim establishes elegant, gallery-quality interiors across kitchens, bathrooms, living areas, and accent walls. The elongated bullnose format provides a clean, finished edge that ties installations together with sophistication, whether used on walls, floors, or as architectural accents. Versatile in application, this trim works beautifully with coordinating floor and wall tiles, creating polished transitions that enhance both residential and commercial settings. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, showers, and other wet environments where durability and water resistance are essential. With frost-resistant properties, this trim is approved for both interior and exterior installations, including freeze-thaw conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's lustrous appearance. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Bright white background with bold dark gray patterns creates elegant finishing detail
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products