Zoro Homepage

Kaya Onda Gray Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0853-SAM

  • Zoro # G116035832


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Color
Gray-Light
Thickness
0.39 in
Shape
Square
Width
4 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0853-SAM
Zoro #
G116035832
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.39 in
Width
4 in
Length
4 in

Details

Color
Gray-Light
Shape
Square
Finish
Matte
Material
Porcelain

Description

With a bright white background and bold gray veining throughout, Onda Gray Porcelain Tiles from MSIs Kaya Collection emanate contemporary elegance. Modeled after Italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces. Offering timeless appeal, Onda Gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic. this low-maintenance marble look porcelain tile is the perfect way to add stylish luxury to your space.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products