
Kaya Onda Gray Sample Matte Porcelain Mosaic Tile
Mfr # ZOR-MD-0547-SAM
Zoro # G807710499
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
4
Width
4
Thickness
0.37
Material
Porcelain
Color
Gray-Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0547-SAM
Zoro #
G807710499
UPC #
-
Country of Origin
Spain
Dimensions
Length
4
Width
4
Thickness
0.37
Height
0.37
Details
Material
Porcelain
Color
Gray-Light
Finish
Matte
Weight
2.9
Application
Floor And Wall
Description
With a bright white background and bold gray veining throughout, Onda Gray Porcelain Tiles from MSI's Kaya Collection emanate contemporary elegance Modeled after Italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces Offering timeless appeal, Onda Gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic This lowmaintenance marble look porcelain tile is the perfect way to add stylish luxury to your space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.