Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaya Onda Gray Sample Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0852-SAM

  • Zoro # G616035769


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
4 in
Finish
Polished
Shape
Square
Thickness
0.39 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0852-SAM
Zoro #
G616035769
UPC #
-
Country of Origin
Spain

Dimensions

Width
4 in
Thickness
0.39 in
Length
4 in

Details

Finish
Polished
Shape
Square
Color
Gray-Light
Material
Porcelain

Description

With a bright white background and bold gray veining throughout, Onda Gray Porcelain Tiles from MSIs Kaya Collection emanate contemporary elegance. Modeled after Italian marble, these gorgeous tiles can be used to create breathtaking backsplashes, accent walls, entryways, flooring, and more in residential and commercial spaces. Offering timeless appeal, Onda Gray blends seamlessly with a range of color palettes and complements nearly any design aesthetic. this low-maintenance marble look porcelain tile is the perfect way to add stylish luxury to your space.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.