This item is Discontinued.

Msi Kensington Hexagon 12 In. X 12 In. X 8Mm Glass And Stone Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0435

This item is Discontinued.

Msi

Kensington Hexagon 12 In. X 12 In. X 8Mm Glass And Stone Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0435
Zoro # G304414418
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0435
Zoro #
G304414418
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
12.75
Thickness
4.38
Size
12.75x13

Details

Color
Kensington Hexagon
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
9.5 Sq. ft

Description

Update your contemporary decor with the affordable elegance of the MSI 12 in. x 12 in. Kensington Hexagon glass and stone blend mosaic wall tile. crackle glass and natural marbles in a hexagonal shape give it a jewelry-like appearance. with multicolored tones of glass blended with beige and brown marble, this tile is ideal for interior and exterior walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.