Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenzzi Paloma SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0328-SAM

  • Zoro # G205837408


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0328-SAM
Zoro #
G205837408
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Paloma
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Enrich your decor with the contemporary flair and elegant white tones of this MSI porcelain floor and wall tile. it features a smooth, matte finish. ideal for indoor floors and wall areas, such as kitchens, hallways or terraces, this moderately slipesistant tile coordinates well with other field tile and trim-pieces, creating a finished look. offering versatility, supreme style and strength, even this tile's small size offers ample coverage for large and small areas in medium-duty applications. the frost-proof impervious tile absorbs less than of water, making it a perfect choice for indoor and some outdoor uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.