Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kenzzi Tamensa SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0510-SAM

  • Zoro # G805838119


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0510-SAM
Zoro #
G805838119
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Tamensa
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Bring lasting beauty to your home or business with MSI’s Tamensa porcelain floor and wall tile. its stylized floral design and soft white background add an elegant look to residential and commercial projects. easy to clean and maintenance free, this tile is perfect for countertops, backsplashes, floors and showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.