Kenzzi Tanzania 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK

  • Mfr # ZOR-PT-0340

  • Zoro # G604414972


original price:  $53.69 , new price: $46.65 , 13 percent off
new price:  $46.65
/pk 12, $3.89/ea

Key Features

Length
8
Width
8
Thickness
7
Size
8x8
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0340
Zoro #
G604414972
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
8
Width
8
Thickness
7
Size
8x8
Height
7

Details

Material
Porcelain
Color
Tanzania
Tile Use
Floor&Wall
Finish
Matte
Weight
34.8
Coverage Area
5.16 Sq. ft

Description

MSI’s Tanzania 8 in. x 8 in. encaustic-look tile features a charming decorative pattern of muted gray and blue tones set against a soft white background. these matte finished tiles are perfectly sized for a wide range of design projects including floors, shower surrounds, countertops, vanity walls, backsplashes, and more. easy to clean, highly durable, and requiring no maintenance, tanzania's hand-painted look adds a custom touch to busy kitchens, baths, entries, mudrooms, and living spaces. this tile is nsf certified and greenguard indoor air quality certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.