
Kenzzi Tanzania SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0340-SAM
Zoro # G405837505
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0340-SAM
Zoro #
G405837505
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Tanzania
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Tanzania encaustic-look tile features a charming decorative pattern of muted gray and blue tones set against a soft white background. these matte finished tiles are perfectly sized for a wide range of design projects including floors, shower surrounds, countertops, vanity walls, backsplashes, and more. easy to clean, highly durable, and requiring no maintenance, tanzania's hand-painted look adds a custom touch to busy kitchens, baths, entries, mudrooms, and living spaces. this tile is nsf certified and greenguard indoor air quality certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.