
Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK
Mfr # ZOR-PT-0511
Zoro # G604415672
product price:Â $46.65
/pk 12, $3.89/eaKey Features
Length
8
Width
8
Thickness
7
Size
8x8
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0511
Zoro #
G604415672
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
8
Width
8
Thickness
7
Size
8x8
Height
7
Details
Material
Porcelain
Color
Zoudia
Tile Use
Floor&Wall
Finish
Matte
Weight
34.8
Coverage Area
5.16 Sq. ft
Description
Add distinctive style with this Zoudia 8 in. x 8 in. matte porcelain floor and wall tile. with a glazed finish and low sheen, it's perfect for bathroom showers and kitchen backsplashes. this tile is for both indoor and outdoor commercial and residential use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.