
Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK
Mfr # ZOR-PT-0711
Zoro # G809127875
original price: $14.99
35% off
new price: $9.69
/pk 25, $0.39/eaSold in multiples of 2 for $19.38
Key Features
Length
16 in
Width
4 in
Thickness
0.25 in
Color
Black
Size
4 in x 16 in x 0.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0711
Zoro #
G809127875
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Width
4 in
Thickness
0.25 in
Size
4 in x 16 in x 0.25 in
Details
Color
Black
Material
Ceramic
Finish
Glossy
Weight
1.23 lbs
Application
Wall
Description
Accent your home with this MSI Kona Black 4 x 16 subway tile features a glossy finish to help add style to your dcor. This subway tile brings a classical elegance and complements to any decor and the tile is easier to install suitable for commercial or residential walls, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. Perfect for kitchen backsplashes and bathroom showers for indoor use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.