Ladson Bourland 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 360PK

  • Mfr # ZOR-LVW-0122P

  • Zoro # G508655594


original price:  $10,039.99 , new price: $7,037.99 , 29 percent off
new price:  $7,037.99
/pk 360, $19.55/ea
Item requires special delivery charges. A $810.00 per item surcharge will be applied.

Key Features

Size
7.48 in x 75.59 in x 0.47 in
Length
75.59 in
Thickness
0.47 in
Material
Engineered Wood
Finish
Wire Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVW-0122P
Zoro #
G508655594
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
7.48 in x 75.59 in x 0.47 in
Length
75.59 in
Thickness
0.47 in
Width
7.48 in

Details

Color
Bourland
Material
Engineered Wood
Finish
Wire Brushed

Description

Bourland Engineered Hardwood Flooring features grayish-brown tones and darker natural looking grains and knots, making it a top rated choice to complement any decor style. These varied 7.5in. x 75in. micro beveled planks are perfect for kitchens, walkways, bathrooms, and other areas where sophistication is appreciated. Proprietary ZeroSlip technology makes it safe and worry-free for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.