Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladson Bramlett Sample Engineered Hardwood Flooring

  • Mfr # ZOR-LVW-0121-SAM

  • Zoro # G508655600


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Limit 2 per order


Key Features

Size
7.5 in x 7 in x 0.47 in
Length
7 in
Thickness
0.47 in
Material
Engineered Wood
Finish
Wire Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVW-0121-SAM
Zoro #
G508655600
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
7.5 in x 7 in x 0.47 in
Length
7 in
Thickness
0.47 in
Width
7.5 in

Details

Color
Bramlett
Material
Engineered Wood
Finish
Wire Brushed

Description

Bramlett Engineered Wood Flooring is an excellent high-end choice that can complement any decor style throughout various residential and commercial properties. The subtle knots and grains, combined with beige hues, make these varied micro beveled planks perfect for entryways, bathrooms, kitchens, and any other area where sophistication is appreciated. Proprietary ZeroSlip technology makes it safe and worry-free in even the busiest environments. Complete your engineered wood flooring project with available adhesive, underlayment, tread, and trims

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.