Zoro Homepage

Ladson Montevideo Oak Sample 2MM Engineered Hardwood Flooring

  • Mfr # ZOR-LVW-SAM-0131

  • Zoro # G211470521


product price: $7.89
/ea

Key Features

Size
7 in. x 9 in.
Length
9 in.
Thickness
0.47 in
Material
Wood
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVW-SAM-0131
Zoro #
G211470521
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
7 in. x 9 in.
Length
9 in.
Thickness
0.47 in
Width
7 in.

Details

Color
Montevideo Oak
Material
Wood
Finish
Low Gloss
Item
Engineered Wood Sample
Collection
Ladson

Description

Ladson Engineered Wood Flooring offers a premium option that seamlessly enhances a range of decor styles. Crafted with authentic grains and knots, these diverse beveled planks elevate any space, whether it's an entryway, kitchen, bathroom, or any other area in your home or commercial establishment where sophistication is valued. Boasting proprietary ZeroSlip technology, this wood flooring ensures safety and peace of mind even in the most bustling households. Complete your engineered wood flooring project effortlessly with available adhesive, underlayment, tread, and trims.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.