Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladson Thornburg Sample Engineered Hardwood Flooring

  • Mfr # ZOR-LVW-0130-SAM

  • Zoro # G908655606


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Limit 2 per order


Key Features

Size
7.5 in x 7 in x 0.47 in
Length
7 in
Thickness
0.47 in
Material
Engineered Wood
Finish
Wire Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVW-0130-SAM
Zoro #
G908655606
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
7.5 in x 7 in x 0.47 in
Length
7 in
Thickness
0.47 in
Width
7.5 in

Details

Color
Thornburg
Material
Engineered Wood
Finish
Wire Brushed

Description

Thornburg Engineered Wood Flooring is a superior choice that complements a variety of design styles. These varied micro beveled planks feature various shades of brown and natural-looking knots and grains, making any room in your residence or commercial property stand out, from entryways to kitchens to bathrooms. The flooring also includes proprietary ZeroSlip technology, ensuring safety and worry-free use for even the busiest households. Complete your project with available adhesive, underlayment, tread, and trims, and enjoy the beauty and durability of Thornburg Engineered Wood Flooring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.