Zoro Homepage

Larkin 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0223

  • Zoro # G011328626


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0223
Zoro #
G011328626
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Larkin
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Larkin

Description

Infused with a Scandinavian design aesthetic, Larkin Luxury Vinyl Planks embody a lasting fusion of beauty, simplicity, and functionality. These LVPs feature shades of blonde with warm undertones and soft graining. The modern and sleek design imparts a timeless and invigorating ambiance, enhancing the overall appeal of any room. With a thickness of 8MM, including a 6MM core and a 2MM attached pad, these planks ensure an optimal blend of sturdiness and underfoot comfort. The 22MIL protective layer ensures unparalleled durability, establishing a resilient shield against the rigors of daily wear and tear. Delve into the versatility of vinyl plank flooring, equipped with 100% waterproof properties, an easy-to-use install locking system, and innovative ''no acclimation'' technology that allows for purchase and installation on the same day. Whether in a commercial space or home, Larkin is ideal for welcoming kitchens, congregation areas, and beyond. This collection is endorsed by certifications like GREENGUARD Gold, FloorScore, and LEED, assuring its environmental safety and suitability for your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.