Larkin 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK440

  • Mfr # ZOR-LVR-0209P

  • Zoro # G011328664


original price:  $4,328.99 , new price: $2,597.99 , 39 percent off
new price:  $2,597.99
/pk 440, $5.90/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Larkin
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0209P
Zoro #
G011328664
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Larkin
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Larkin

Description

Inspired by a Scandinavian design aesthetic, Larkin Luxury Vinyl Planks offer an enduring combination of beauty, simplicity and functionality. Boasting planks, these LVPs are adorned with shades of blonde and warm undertones complemented by soft graining. Its modern and sleek design imparts a timeless and invigorating ambiance, elevating the overall appeal of any room. With a thickness of 5MM, including a 4MM core and a 1MM attached pad, these planks assure an optimal blend of sturdiness and underfoot comfort. Its 20MIL protective layer ensures unparalleled durability, establishing a resilient shield against the rigors of daily wear and tear. Explore the versatility of vinyl plank flooring, featuring 100% waterproof properties, an easy-to-use install locking system, and innovative "no acclimation" technology that allows you to purchase and install on the same day. Whether in a commercial space or home, Larkin is perfect for welcoming kitchens, congregation areas, and beyond. Endorsed by certifications like GREENGUARD Gold, FloorScore, and LEED, this collection ensures its environmental safety and suitability for your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.