Larkin1.25'' Thick X 12'' Wide X 47.24'' Length Vinyl Stair Tread Eased Edge, 2PK

  • Mfr # ZOR-LVT-TR-0546

  • Zoro # G114119596


product price:  $133.99
/pk 2, $67.00/ea
Free Shipping & Returns

Key Features

Material
LVT
Length
94 in
Overall Width
1.77 in
Color
Gray-Light
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0546
Zoro #
G114119596
UPC #
-
Country of Origin
China

Dimensions

Length
94 in
Overall Width
1.77 in

Details

Material
LVT
Color
Gray-Light
Item
LVT Trim

Description

Elevate the look of your stairs with vinyl stair treads that effortlessly replicate the beauty of natural wood. These treads are a superior choice in wood flooring, seamlessly blending with a wide range of design styles. With their rich shades, natural knots, and grain patterns, they can transform any space in your home or commercial property, enhancing its aesthetic appeal. The eased edge design adds a touch of style and sophistication, ensuring a timeless look that's always on-trend. Installation is a breeze, with no need to attach a separate nose to the flooring plank-eliminating join lines or gaps for a professional, high-end finish. Whether in the kitchen, living room, bathroom, or basement, these stunning stair treads provide a luxurious and cohesive flooring


  • • 0.1.25 " Thick x 12" Width x 47.24" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.