This item is Discontinued.

Msi Laurel Picket Textured 12 In. X 10 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK ZOR-MD-0318

Laurel Picket Textured 12 In. X 10 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0318
  • Zoro # G204414495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0318
Zoro #
G204414495
UPC #
-
Country of Origin
China

Dimensions

Length
13.46
Width
11.46
Thickness
4.65
Size
11.46x13.46

Details

Color
Laurel
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
35
Package qty
10
Coverage Area
8.3 Sq. ft

Description

MSI’s Laurel Picket pattern glass mosaic tiles feature a soft green background with tonal inflections from the crystallized glass. homeowners choose this tile for its pretty pattern and cool color, which make it an ideal backdrop for any design. use this versatile product as glass mosaic backsplash tile or to create a stunning accent wall or countertop. it's also suitable for light commercial settings, where it is often used as glass backsplash tile. wherever its used, this modern white tile makes a style statement that turns heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.