Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Laurel Picket Textured SAMPLE Glass Mesh-Mounted Mosaic Wall Tile ZOR-MD-0318-SAM

Laurel Picket Textured SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (Discontinued)

  • Mfr # ZOR-MD-0318-SAM
  • Zoro # G605837190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0318-SAM
Zoro #
G605837190
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Laurel
Material
Glass
Finish
Mixed
Weight
2.9
Package qty
1 Sample

Description

MSI’s Laurel Picket pattern glass mosaic tiles feature a soft green background with tonal inflections from the crystallized glass. homeowners choose this tile for its pretty pattern and cool color, which make it an ideal backdrop for any design. use this versatile product as glass mosaic backsplash tile or to create a stunning accent wall or countertop. it's also suitable for light commercial settings, where it is often used as glass backsplash tile. wherever its used, this modern white tile makes a style statement that turns heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.