This item is Discontinued.

Msi Lazio Brick 11.81 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK ZOR-MD-0300

This item is Discontinued.

Msi

Lazio Brick 11.81 In. X 11.81 In. X 4 Mm Textured Glass Mesh-Mounted Mosaic Tile, 20PK (Discontinued)

Mfr # ZOR-MD-0300
Zoro # G004415159
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0300
Zoro #
G004415159
UPC #
-
Country of Origin
China

Dimensions

Length
13.58
Width
12.8
Thickness
5.31
Size
12.8x13.58

Details

Color
Lazio Brick
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
36
Coverage Area
19.4 Sq. ft

Description

MSI’s Lazio Brick recycled glass subway tile features a soft white background with gorgeous green veining. combining 2 of today's hottest trends recycled glass and white marble look there's no better way to give your remodel or new build a touch of timeless luxury. at 8 mm thick, these versatile 1 in. x 4 in. glossy tiles are ideal for any number of residential or light use commercial applications, including backsplash, showers walls, and accent walls. pair this traditional yet mod subway tile with others from the lazio brick collection for a signature look, or use it alone to headline your design. either way, its sure to garner attention. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.