Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Lazio Brick SAMPLE Textured Glass Mesh-Mounted Mosaic Tile ZOR-MD-0300-SAM

Lazio Brick SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0300-SAM
  • Zoro # G705838196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0300-SAM
Zoro #
G705838196
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Lazio Brick
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

MSI’s Lazio Brick recycled glass subway tile features a soft white background with gorgeous green veining. combining of today's hottest trends recycled glass and white marble look there's no better way to give your remodel or new build a touch of timeless luxury. at mm thick, these versatile glossy tiles are ideal for any number of residential or light use commercial applications, including backsplash, showers walls, and accent walls. pair this traditional yet mod subway tile with others from the lazio brick collection for a signature look, or use it alone to headline your design. either way, its sure to garner attention. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.