Legend Moka 3 In. X 12 In. Matte Porcelain Bullnose Wall Tile, 48PK

  • Mfr # ZOR-PT-TR-0130

  • Zoro # G404415575


original price:  $244.99 , new price: $220.99 , 9 percent off
new price:  $220.99
/pk 48, $4.60/ea
Free Shipping & Returns

Key Features

Length
12
Width
3
Thickness
14.88
Size
3x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0130
Zoro #
G404415575
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12
Width
3
Thickness
14.88
Size
3x12
Height
14.88

Details

Material
Porcelain
Color
MOKA
Tile Use
Wall
Finish
Matte
Weight
27.36
Coverage Area
48 Sq. ft

Description

Legend Moka porcelain tile features a soothing palette of gorgeous cream and beige tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and water-resistant, this stone-look tile is affordable luxury at its best. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.