Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Legend Moka SAMPLE Matte Porcelain Floor And Wall Tile ZOR-PT-0445-SAM

Legend Moka SAMPLE Matte Porcelain Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0445-SAM
  • Zoro # G105838512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0445-SAM
Zoro #
G105838512
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
MOKA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Legend Moka porcelain tile features a soothing palette of gorgeous cream and beige tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend moka’s modest color and variety of tile sizes make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and wateresistant, this stone-look tile is affordable luxury at its best.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.