Legend White 12 In. X 12 In. Porcelain Mosaic Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0448

  • Zoro # G004414473


original price:  $89.45 , new price: $62.65 , 29 percent off
new price:  $62.65
/pk 8, $7.83/ea

Key Features

Length
12
Width
12
Thickness
3.5
Size
12x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0448
Zoro #
G004414473
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12
Width
12
Thickness
3.5
Size
12x12
Height
3.5

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
34.32
Coverage Area
8 Sq. ft

Description

Legend White porcelain tile features a soothing fresh palette of gorgeous creamy white tones for an authentic natural stone look. this stunning indoor and outdoor tile brings warmth, depth, and interest to floors, feature walls, backsplash, shower surrounds, residential countertops, and more. legend white’s neutral color and variety of tile sizes (12x24” and 20x20”) make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and wateresistant, this stone-look tile is affordable luxury at its best.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.