Lucenta Grid Dusk 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 6PK

  • Mfr # AKN-P-LUDU2X2SQM-CA

  • Zoro # G304414241


original price:  $116.99 , new price: $81.89 , 30 percent off
new price:  $81.89
/pk 6, $13.65/ea

Key Features

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-LUDU2X2SQM-CA
Zoro #
G304414241
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Height
3.75

Details

Material
Porcelain
Color
Dusk
Tile Use
Floor&Wall
Finish
Matte
Weight
27.12
Coverage Area
6 Sq. ft
Collection
Lucenta

Description

Lucenta Grid Dusk Porcelain Mosaic Tile brings subtle dimension and timeless elegance to interior spaces with the refined beauty of 2" x 2" mosaic installations on mesh-mounted 12" x 12" sheets. The sophisticated palette of white, light gray, and dark gray tones with subtle stone-look texture and matte finish delivers a contemporary aesthetic with understated character and depth. The matte finish with moderate variation in tone creates an authentic stone appearance while resisting staining and moisture. This mosaic format works beautifully where its small-scale tiles create intricate visual interest and allow the varied tones to compose layered, sophisticated patterns-whether on accent walls, backsplashes, fireplace facades, or as decorative accents. The PEI Rating of 3 demonstrates dependable performance in moderate foot traffic environments for both residential and commercial applications. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. The waterproof construction ensures consistent performance in moisture-prone areas such as kitchens, bathrooms, and shower surrounds, while the porcelain composition offers durability and easy maintenance. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. The mesh-mounted sheets provide convenient installation and alignment. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Deep charcoal and gray tones with subtle slate-inspired texture and matte finish for bold, dramatic character
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products