24x48 in. Matte Warm Gray with Gold Flecks Porcelain Wall and Floor Tile 15.49 sq ft/case, 2PK
Mfr # TER88CE2448MAT
Zoro # G415830282
Key Features
Specifications
Product Information
- MFR #
- TER88CE2448MAT
- Zoro #
- G415830282
- UPC #
- 840175594016
- Country of Origin
- Spain
Dimensions
- Length
- 47.25 in
- Width
- 23.7 in
- Thickness
- 0.41 in
Details
- Material
- Porcelain
- Color
- Gray
- Shape
- Square
- Finish
- Matte
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls and Garage Walls
Description
Soft gray porcelain tiles with golden beige flecks exude understated luxury while maintaining a contemporary aesthetic. This matte-finished tile combines the subtle charm of concrete with a sprinkle of warm metallic undertones, creating a surface that feels effortlessly modern and timeless. Its large 24x48"" format with rectified edges ensures sleek, clean lines for a polished installation. Ideal for indoor walls and light traffic floors, this tile works beautifully in bathrooms, kitchen backsplashes, and accent walls. The slight V2 variation keeps the pattern consistent while giving it a natural, organic touch. Its durable porcelain composition allows it to handle heat areas up to 150°F, making it perfect for spaces like cozy fireplaces or stylish kitchen walls. Whether it’s paired with dark cabinetry for bold contrast or soft neutrals for a calming vibe, this tile makes a subtle statement. It’s the perfect way to add depth, warmth, and a touch of elegance to spaces that deserve a little extra attention without going over the top.
- Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.49
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower Floor and wall, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 18 porcelain faces.