
Legions Midnight Montage Black 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0202
Zoro # G104415295
original price:Â $146.99 , new price: $95.55 , 35 percent off
new price:Â $95.55
/pk 2, $47.78/eaKey Features
Length
48
Width
24
Thickness
2 cm
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0202
Zoro #
G104415295
UPC #
-
Country of Origin
Italy
Dimensions
Length
48
Width
24
Thickness
2 cm
Size
24 in x 48 in
Height
2 cm
Details
Material
Porcelain
Color
MIDNIGHT MONTAGE
Tile Use
Floor&Wall
Finish
Matte
Weight
68.46
Coverage Area
16 Sq. ft
Description
Create drama in your space with stellar ebony tiles. these 24 in. x 48 in. tiles add a bold yet natural element to a floor, accent wall, kitchen backsplash, or countertop interior. a matte finish and low sheen enhance the textural elements of the pavers. durable and easy to maintain, the Midnight Montage Black tile provide a modern look to a residential or commercial space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.