
Legions Quartz White SAMPLE Matte Porcelain Tile
Mfr # ZOR-PT-0469-SAM
Zoro # G005837424
product price: $2.85
/eaSold in multiples of 3 for $8.55
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0469-SAM
Zoro #
G005837424
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
QUARTZ WHITE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Create a serene and stylish space with Quartz White tiles. these tiles feature a fusion of white in an understated tonal pattern. perfect for flooring, backsplashes, countertops, and wall applications. made from porcelain and available with a low sheen and matte finish, the quartz white tile is perfect for commercial and residential properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.