Lucenta Ivoire 24 in. x 48 in. x 0.75 in. Matte Porcelain Stone Look Paver, 32PK

  • Mfr # AKLNPLUCIVOI24X48M-PL

  • Zoro # G915839693


product price:  $3,839.99
/pk 32, $120.00/ea
Additional $730.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Thickness
0.79 in
Finish
Matte
Application
Floor, Terraces, Walkways, Patios, Driveways,
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPLUCIVOI24X48M-PL
Zoro #
G915839693
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.79 in
Size
24 in x 48 in

Details

Finish
Matte
Application
Floor, Terraces, Walkways, Patios, Driveways,
Material
Porcelain
Color
Ivoire
Shape
Rectangle
Collection
Lucenta

Description

Bring timeless elegance to your outdoor space with Ivoire, a 24" × 48" porcelain paver that captures the soft beauty of natural stone in a refined matte finish. Its light ivory tones create an open, airy feel that brightens patios, walkways, and pool decks with effortless style. The large format and subtle texture lend a modern, upscale look while reducing grout lines for a smooth, seamless surface. Durable and low maintenance, Ivoire is designed to withstand everyday wear, offering resistance to stains, slips, and weather changes. Ideal for both residential and light commercial settings, it delivers a perfect blend of sophistication and practicality.


  • Size: 24 in. W x 48 in. L x 0.78 in. thick
  • Material: Porcelain paver for long-lasting durability and strength
  • Finish: Matte surface with V3 Moderate shade variation
  • Application: Suitable for patios, pool decks, walkways, driveways, and other outdoor spaces
  • Coordinating Copings: Matching copings available for a cohesive finish around pools, steps, and wall edges
  • Water Performance: Impervious with a water absorption rate of 0.5% or less; frost-resistant for all-season durability
  • Slip Resistance: Slip-resistant surface with a DCOF rating of greater than 0.42
  • PEI Rating: PEI IV, rated for heavy traffic applications
  • Maintenance: Durable and low maintenance; rinse with water or clean with a mild outdoor cleaner as needed, no sealing required
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for low chemical emissions and sustainable, low‐emitting materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products