
Lilly Pad SAMPLE Honed Limestone Blend Mesh-Mounted Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0353-SAM
Zoro # G305838602
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Limestone
Color
Lilly Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0353-SAM
Zoro #
G305838602
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Limestone
Color
Lilly Pad
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Add a splash of elegance to your decor with this honed light gray limestone mosaic tile. this grade tile makes a statement on floors, walls and countertops. the luxurious gray pieces are compatible with subsurface heating elements and wateresistant, providing ample opportunities for floors and walls in kitchens and bathrooms. offering supreme style and strength, the frostesistant tile absorbs more than percent but less than 0.percent of water. this flooring option is skidesistant for added safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.