Linen Loggia 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0224

  • Zoro # G911328658


product price:  $87.29
/pk 7, $12.47/ea
Free Shipping & Returns

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Linen Loggia
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0224
Zoro #
G911328658
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Linen Loggia
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Linen Loggia

Description

Enhance the ambiance of indoor spaces with the inherent charm of Linen Loggia Luxury Vinyl Planks, showcasing a lasting fusion of beauty, simplicity, and functionality. These planks elevate the visual appeal of any room with warm sandy tones and authentic grains and knots, creating a soft lime-washed design aesthetic. With an 8MM thickness, comprised of a 6MM core and a 2MM attached pad, these planks ensure an optimal balance of durability and underfoot comfort. The 22MIL protective layer ensures remarkable resilience, forming a sturdy shield against the rigors of daily use. Explore the adaptability of this vinyl plank flooring, featuring 100% waterproof attributes, a user-friendly install locking system, and innovative "no acclimation" technology, allowing for seamless purchase and installation on the same day. Suited for both commercial spaces and homes, Linen Loggia stands out as an excellent choice for welcoming living areas, including kitchens, bathrooms, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.