Liora 043 Thick X 149 Wide X 78 Length Reducer Molding

  • Mfr # ZOR-LVT-T-0406

  • Zoro # G206890143


original price:  $47.25 , new price: $42.55 , 9 percent off
new price:  $42.55
/ea

Key Features

Material
WTRPRF WOOD
Length
78
Overall Width
1.49
Color
GRAY-DARK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0406
Zoro #
G206890143
UPC #
-
Country of Origin
United States

Dimensions

Length
78
Overall Width
1.49

Details

Material
WTRPRF WOOD
Color
GRAY-DARK

Description

When youre installing attractive waterproof wood flooring in your home or office space its beneficial to add a reducer to help level out any unequal height differences between two even surfaces Applying an MSIs Reducer will perfectly match and complement your newly installed flooring It will create a smooth transition between other flooring types such as ceramic or lowpile carpets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.